{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Bore ⌀ D1 | 14 mm | |
Shank ⌀ d | 32 mm | |
Overall length L | 160 mm | |
⌀ D2 | 27 mm | |
Type of product | Extension |
Article number |
302410 32/14
Copy |
|
EAN / GTIN |
4045197435897
Copy |
|
Manufacturer number |
302410 32/14
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |