Solid carbide extension for screw-in milling cutters ⌀ d = 20 mm M10X135

Article no.: 301384 M10X135
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

Thread M × L Unit price incl. VAT
  • Through-coolant: yes
  • Vibration: damped

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M10
Shank ⌀ d 20 mm
Through-coolant yes
Vibration damped
External ⌀ D 15.4 mm
Bore ⌀ D1 10.5 mm
Overall length Ltot 135 mm
Reach L1 80 mm
Type of product Extension

Identification numbers & Classifications

Article number 301384 M10X135
EAN / GTIN 4062406786144
Manufacturer number 301384 M10X135

Description

Version:

Solid carbide extension with vibration-damping properties, shank tolerance h6, long and slim version.

Application:

Particularly for use in shrink-fit chucks. Perfect combination of standard steel extensions and Densimet® extensions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart