Solid carbide extension for screw-in milling cutters ⌀ d = 12 mm, Thread M × L: M6X70

Article no.: 301381 M6X70
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
24 pieces in stock

Select article variation and quantity

Thread M × L Unit price incl. VAT
  • Through-coolant: yes
  • Vibration: damped

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M6
Shank ⌀ d 12 mm
Through-coolant yes
Vibration damped
External ⌀ D 9.8 mm
Bore ⌀ D1 6.5 mm
Overall length Ltot 70 mm
Reach L1 20 mm
Type of product Extension

Identification numbers & Classifications

Article number 301381 M6X70
EAN / GTIN 4062406786052
Manufacturer number 301381 M6X70

Description

Version:

Solid carbide extension with vibration-damping properties, shank tolerance h6, long and slim version.

Application:

Particularly for use in shrink-fit chucks. Perfect combination of standard steel extensions and Densimet® extensions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart