Weldon arbor for screw-in milling cutters with internal coolant supply, ⌀ d = 32 mm, Thread M × Length L1: M12X105

Article no.: 301351 M12X105
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Thread M × Length L1 Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ⌀ d = 32 mm
Through-coolant yes
Bore ⌀ D1 12.5 mm
⌀ D2 21 mm
Overall length L 170 mm
Reach L1 105 mm
L2 24 mm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 301351 M12X105
EAN / GTIN 4062406107390
Manufacturer number 301351 M12X105

Description

Version:

Shank tolerance h6.

Application:

For mounting in side lock arbors (Weldon).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart