{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M12×231 | |
Adapter | SK 40 | |
Arbor standard | ISO 7388-1 | |
Shape | AD | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Vibration | damped | |
Overhang dimension A | 250 mm | |
Bore ⌀ D1 | 12.5 mm | |
⌀ D2 | 21 mm | |
External ⌀ D | 44 mm | |
Reach L1 | 231 mm | |
L2 | 7.5 mm | |
Type of product | Threaded copy mill arbor |
Article number | 301313 M12X231 | |
EAN / GTIN | 4045197942845 | |
Manufacturer number | 301313 M12X231 |