Boring bar blank Form A 315 mm

Article no.: 301302 315
plus VAT at the current rate Prices plus delivery costs
on request
In stock
114 pieces in stock

Select article variation and quantity

A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 7388-1
  • Shape: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overhang dimension A 315 mm
Clamping ⌀ D1 97 mm
Adapter SK 50
Arbor standard ISO 7388-1
Shape A
External ⌀ D 97 mm
Type of product Boring bar blank

Identification numbers & Classifications

Article number 301302 315
EAN / GTIN 4062406105037
Manufacturer number 301302 315

Description

Version:

Taper arbor and collar hardened and ground.

Material:

16 MnCr5

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart