This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Reducing adapter for PSC shank 4

Article no.: 301275 4

Select article variation and quantity

PSC inner Unit price incl. VAT
  • Arbor standard: DIN 69871; ISO 7388-1
  • Shape: ADB
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 6.3 at 8,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter SK 40
Arbor standard DIN 69871; ISO 7388-1
Shape ADB
Through-coolant yes
Balance quality G at rotational speed G 6.3 at 8,000 rpm
Concentricity ≤ 3 µm
Overhang dimension A 30 mm
External ⌀ D 40 mm
Length L 11 mm
Type of product Reducer

Identification numbers & Classifications

Article number 301275 4
Manufacturer number 301275 4

Description

Version:

Ground internally and externally. The internal thread provided for the coolant tube in the PSC toolholder is plugged with the socket-head screw incorporated in the adapter. The clamping screw incorporates a through hole, so the system is suitable for internal coolant feed.

Application:

For adaption from SK to PSC.

Suitable for:

Tool arbor with polygonal shank (PSC) − ISO 26623-1.

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart