Face mill arbor cylindrical 16 mm

Article no.: 301147 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Arbor standard: ISO 7388-1
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 8,000 rpm
  • Concentricity: ≤ 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Adapter SK 50 A = 300
    Standard DIN 6357
    Arbor standard ISO 7388-1
    Shape A
    Balance quality G at rotational speed G 6.3 at 8,000 rpm
    Concentricity ≤ 6 µm
    Machining strategy HPC
    Vibration damped
    Overhang dimension A 300 mm
    ⌀ D2 38 mm
    Milling mandrel length L4 17 mm
    Weight 5.8 kg
    Type of product Milling head arbor

    Identification numbers & Classifications

    Article number 301147 16
    EAN / GTIN 4045197761767
    Manufacturer number 301147 16

    Description

    Version:

    • Taper shank, spigot, and all contact surfaces are ground at the collar.
    • With RFID / Balluffchip bore.
    • Larger collar contact face.

    Vibration damped version, arbor with vibration-damping core.

    Advantage:

    Significantly lower tendency to vibrate! Considerable increase in feed rate!

    Supplied with:

    Cutter lock screw and drive dog.

    Optional extras:

    Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, Special toggle spanner No. 309840. Milling cutter lock screws No. 309860; 309861.

    Note:

    Further sizes on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart