Square tool bit 20X12 mm

Article no.: 295060 20X12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock

Select article variation and quantity

Height×width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 20 mm
Width 12 mm
Length 160 mm
Tool material HSS Co 10
Type of product Tool blank

Identification numbers & Classifications

Article number 295060 20X12
EAN / GTIN 4045197271341
Manufacturer number 295060 20X12

Description

Version:

Tool bits with straight-cut square ends.
Height and width: Tolerance h14. HSS Co 10 (10 % cobalt).
Rectangular tool bits to DIN 4964 form D.

Application:

For turning, boring out, grooving etc.; particularly for production of blanks for profile cutters.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart