{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX50 | |
Profile | Torx® | |
L | 6 mm | |
L1 | 40 mm | |
Tolerance | - 0.01 to + 0.01 mm | |
⌀ d | 16 mm | |
Torx® tumbling external diameter | 8.97 mm | |
Pre-drill ⌀ | 6.6 mm | |
Tool material | HSS | |
Coating | TiN | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 293066 TX50 | |
EAN / GTIN | 4045197947659 | |
Manufacturer number | 293066 TX50 |