{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth pitch | 1 | |
Knurl type | AA | |
For standard | DIN 82 | |
Tool material | PM | |
Knurl ⌀ d1 | 15 mm | |
Knurl width w | 6 mm | |
Knurl bore ⌀ d2 | 4 mm | |
Type of product | Self-centering knurling tool |
Article number | 290161 15X6/1,0 | |
EAN / GTIN | 4030741244858 | |
Manufacturer number | 41011375 | |
Manufacturer | Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Germany, www.hommel-keller.de |