{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Main application | UNI | |
Cutting conditions | slightly interrupted | |
Chip breaker | GN | |
Cutting speed vc main application | 80 m/min - 150 m/min | |
Groove width w | 3 mm | |
Corner radius R | 0.3 mm | |
Type | IC808 | |
Tolerance groove width w | 0.05 mm | |
Feed f | 0.06 mm/rev. - 0.1 mm/rev. | |
Number of changes/inserts | 1 | |
Indexable insert profile | neutral | |
Series | TANG-GRIP | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | TNF 3GN-IQ IC808 | |
Type of product | Indexable insert for grooving |
Article number | 274226 3/0,3 | |
EAN / GTIN | 7291075460209 | |
Manufacturer number | 3395345 |