{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TANG-GRIP | |
Groove width w | 6 mm | |
Application type | left-hand | |
Through-coolant | no | |
Grooving depth tmax | 35 mm | |
Overall length L | 150 mm | |
WB_2 | 5.2 mm | |
WF | 3.3 mm | |
Functional height h1 | 24.8 mm | |
Shank height h5 | 32 mm | |
Overhang | 35 mm | |
axial grooving possible | yes | |
Manufacturer's designation | TNFFH 150L-6IQ | |
Type of product | Toolholder |
Article number | 274205 150-700 | |
EAN / GTIN | 7291075310788 | |
Manufacturer number | 2302846 |
This article |
Recommendations |
||
---|---|---|---|
TANGGRIP TNFFH-IQ axial grooving toolholder 150-700 mm
on request
In stock
4 pieces in stock
205,85 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
182,85 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
200,10 €
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | yes | yes | yes |
Overall length L | 150 mm | 150 mm | 150 mm |
Through-coolant | no | no | no |
Groove width w | 6 mm | 6 mm | 6 mm |
Application type | left-hand | left-hand | left-hand |
Grooving depth tmax | 35 mm | 18 mm | 30 mm |
Type of product | Toolholder | Boring bar | Boring bar |