{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Main application | UNI | |
Cutting conditions | continuous | |
Chip breaker | NP | |
Cutting speed vc main application | 50 m/min - 150 m/min | |
Groove width w | 3 mm | |
Corner radius R | 0.8 mm | |
Grade | IC1008 | |
RETOL | 0.02 mm | |
CUTDIA | 32 mm | |
Grooving depth tmax | 4 mm | |
Cutting depth ap | 0.1 mm - 3.1 mm | |
Feed rate f when grooving | 0.05 mm/rev. - 0.19 mm/rev. | |
Feed rate f when parting off | 0.05 mm/rev. - 0.11 mm/rev. | |
Cutting depth ap min | 0.05 mm | |
Cutting depth ap max | 3.1 mm | |
Number of changes/inserts | 5 | |
Indexable insert profile | neutral | |
Series | PENTACUT | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | PENTA 17-300NP08LS IC1008 | |
Type of product | Indexable insert for grooving |
Article number | 273959 3/17 | |
EAN / GTIN | 7291075389678 | |
Manufacturer number | 3336639 |