{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
minimum 1st groove ⌀ D1 | 82 mm | |
maximum 1st groove ⌀ D2 | 110 mm | |
Application type | left-hand | |
Groove width w | 2 mm | |
maximum cutting depth tmax | 13 mm | |
Type of product | Cartridges |
Article number | 273813 82/110 | |
EAN / GTIN | 4045197577269 | |
Manufacturer number | 273813 82/110 |