{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | HELI-GRIP | |
Shank size | 25 mm | |
Groove width w | 4 mm | |
Insert size | 20 mm | |
Application type | right-hand | |
Through-coolant | no | |
Head length L1 | 42 mm | |
Overall length L | 140 mm | |
CWX | 4.76 mm | |
CUTDIA | 50 mm | |
WF | 23.4 mm | |
WB | 3.2 mm | |
axial grooving possible | yes | |
Manufacturer's designation | HELIR 2525-4T25 | |
Type of product | Toolholder |
Article number | 273766 25/4 | |
EAN / GTIN | 7291075031430 | |
Manufacturer number | 2500440 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HELIGRIP HELI toolholder 25/4 mm
on request
In stock
9 pieces in stock
€178.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
€182.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
€200.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
59 pieces in stock
€208.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
€215.05
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | yes | yes | yes | yes | yes |
Overall length L | 140 | 150 | 150 | 150 | 150 |
Through-coolant | no | no | no | no | no |
Head length L1 | 42 | 37 | 40 | 48 | 51 |
Groove width w | 4 | 4 | 4 | 4 | 4 |
Application type | right-hand | right-hand | right-hand | right-hand | right-hand |
Type of product | Toolholder | Boring bar | Boring bar | Boring bar | Boring bar |