{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | LOGIQ F GRIP | |
Application type | right-hand | |
Through-coolant | yes | |
CUTDIA | 52 mm | |
OAH | 50 mm | |
LB | 40 mm | |
Manufacturer's designation | TGTBQ 25R-D52-JHP-MC | |
Type of product | Toolholder |
Article number | 273602 25 | |
EAN / GTIN | 7291075440867 | |
Manufacturer number | 3397292 |