HELIGRIP inserts, IC808, Groove width w / corner radius R: 6/0,8mm

Article no.: 273413 6/0,8
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
20 pieces in stock

Select article variation and quantity

Groove width w / corner radius R (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Main application UNI
Cutting conditions continuous
Chip breaker T
Cutting speed vc main application 80 m/min - 180 m/min
Groove width w 6 mm
Corner radius R 0.8 mm
Grade IC808
Tolerance groove width w 0.05 mm
INSL 19 mm
Cutting depth ap 1 mm - 3.6 mm
Feed rate f when turning 0.24 mm/rev. - 0.42 mm/rev.
Feed rate f when parting off 0.13 mm/rev. - 0.25 mm/rev.
Cutting depth ap min 1 mm
Cutting depth ap max 3.6 mm
Number of changes/inserts 1
Indexable insert profile neutral
Series HELI-GRIP
Finishing/roughing assignment Finishing
Manufacturer's designation GRIP 6008T IC808
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273413 6/0,8
EAN / GTIN 7291075482621
Manufacturer number 3337064

Description

Version:

Optimised chip forming and chip control.

Application:

For axial and radial grooving, parting off and internal machining. (HELIGRIP inserts for axial grooving application only compatible with HFHR holder).

Suitable for:

Toolholder No. 273766273768.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart