Full profile insert 60°, internal, right-hand 14

Article no.: 270910 14
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €24.22 / Piece
  • from 10 Piece
    €20.18 / Piece
on request
In stock
105 pieces in stock
  • Thread type: UN; UN-LH; UNC; UNC-LH; UNF; UNF-LH; UNEF; UNEF-LH; UNS; UNS-LH
  • Flank angle: 60

Product details

Technical Data

Thread pitch 14 mm
Grade HB7010
Thread type UN; UN-LH; UNC; UNC-LH; UNF; UNF-LH; UNEF; UNEF-LH; UNS; UNS-LH
Flank angle 60 degrees
Thickness 3.17 mm
Insert size L 11 mm
Number of turns/inch 14
Tool material Carbide
Application type right-hand
Internal/external application inner
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270910 14
EAN / GTIN 4045197872029

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart