simturn AX axial grooving insert at bore, right-hand, L2 = 15.2 mm, ⌀ Dmin / w: 6,2/2,5mm

Article no.: 270645 6,2/2,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

⌀ Dmin / w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AHG4X800
for bores from ⌀ Dmin 6.2 mm
Usable length 15.2 mm
⌀ D 6 mm
Radius R 0.15 mm
f 2.95 mm
max. groove depth tmax 5 mm
Groove width w 2.5 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270645 6,2/2,5
EAN / GTIN 2050002067233
Manufacturer number A06.0250.15.01AGR X800

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Coating: X800 (successor to coating GN39)

Attention:

Larger groove diameters can be achieved without modifications.
D1 = Dmin internal diameter.
D2 = Dmin external diameter.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart