simturn AX boring-out insert, right-hand, L2 = 15.2 mm, ⌀ Dmin: 2,7mm

Article no.: 270549 2,7
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
32 pieces in stock

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AA95X800
for bores from ⌀ Dmin 2.7 mm
Usable length 15.2 mm
⌀ D 4 mm
Through-coolant no
Radius R 0.15 mm
f 1.2 mm
max. groove depth tmax 0.2 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270549 2,7
EAN / GTIN 2050002065383
Manufacturer number A04.1812.15.27.15YR X800

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Coating: X800 (successor to coating GN39)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart