{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Minimum ⌀ Dmin | 8.1 mm | |
Grade | IC908 | |
maximum cutting depth tmax | 1.2 mm | |
Corner radius R | 0.75 mm | |
WF | 3.6 mm | |
Cutting depth ap | 0.03 mm - 0.5 mm | |
Feed rate f when turning | 0.03 mm/rev. - 0.1 mm/rev. | |
Main application | UNI | |
Cutting conditions | continuous | |
Cutting speed vc main application | 80 mm/min - 140 mm/min | |
Feed rate f when parting off | 0.01 mm/rev. - 0.03 mm/rev. | |
Series | MINCUT | |
Cutting depth ap min | 0.03 | |
Cutting depth ap max | 0.5 | |
Manufacturer's designation | MIUR 8-1.5-0.75 IC908 | |
Type of product | Mini indexable insert |
Article number | 270425 1,5/8 | |
EAN / GTIN | 7291075294569 | |
Manufacturer number | 6404027 |