Micro cutter holder 12 mm

Article no.: 270200 12
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
26 pieces in stock

Select article variation and quantity

⌀ DS (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Micro
Shank ⌀ Ds 12 mm
Internal clamping ⌀ D 4 mm
Through-coolant yes
Head ⌀ D1 16 mm
Clamping height L2 10.8 mm
Overall length L 70 mm
Type of product Cutter holder

Identification numbers & Classifications

Article number 270200 12
EAN / GTIN 4045197465627
Manufacturer number 270200 12

Description

Spare part:

Clamp screw No. 279815 3.

Downloads & documents

Suitable products

From the same series "Micro" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart