{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 3.5 AF | |
Thread | M5×0.5 | |
Length L | 8 mm | |
Tightening torque | 5 Nm | |
Type of product | Screw |
Article number | 269013 3 | |
EAN / GTIN | 4062406351410 | |
Manufacturer number | 269013 3 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
![]() ![]() Shim screw 3
on request
In stock
2 pieces in stock
€11.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
605 pieces in stock
from
1
Pieces
€2.92
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€2.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
64 pieces in stock
€6.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
326 pieces in stock
€21.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
€9.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
|
on request
In stock
6 pieces in stock
€6.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive | 3.5 AF | TX20 | 4 AF | T8 | 3 AF | 2.5AF | 5AF |
Tightening torque | 5 | 3.85 | 3.5 | 1.2 | 3 | 10 | 5 |
Thread | M5×0.5 | 8 UNC | W1/4 inch | M5 | M8 | M6 | M6 |
Contents | 10 pieces | ||||||
Length L | 8 | 14 | 24.9 | 13.1 | 18.2 | 14 | 12 |
Type of product | Screw | Screw | Screw | Screw | Screw | Screw | Screw |