{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DOHT 070202 | |
Corner radius | 0.2 mm | |
Grade | K10 | |
Tool material | Carbide | |
Coating | coated | |
Main application | K | |
Secondary application | N | |
Cutting conditions | continuous | |
Chip breaker | K10 | |
Cutting depth ap | 0.5 mm - 2.5 mm | |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 200 m/min | |
Cutting speed vc secondary application | 300 m/min - 500 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Rake | 12 degrees | |
Type of product | Indexable insert for turning |
Article number | 268859 K10 | |
EAN / GTIN | 4047109037090 | |
Manufacturer number | W79 18060.0221 |
This article |
Recommendations |
||
---|---|---|---|
DOHT 070202 neutral, W79, Type: K10
on request
In stock
145 pieces in stock
from
1
Pieces
€18.15
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€15.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
520 pieces in stock
from
1
Pieces
€11.45
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€9.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
412 pieces in stock
from
1
Pieces
€14.35
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€11.96
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.2 mm | 0.2 mm | 0.2 mm |
Tool material | Carbide | Carbide | Carbide |
Cutting conditions | continuous | continuous | continuous |
Cutting depth ap | 0.5 mm - 2.5 mm | 0.2 mm - 1.5 mm | 0.2 mm - 1.5 mm |
Chip breaker | K10 | TIS | TIS |
Feed f | 0.05 mm/rev. - 0.25 mm/rev. | 0.05 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.3 mm/rev. |
Main application | K | S | S |