{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DCMW 11T308 | |
Corner radius | 0.8 mm | |
Grade | KBN35M | |
Tool material | CBN | |
Cutting conditions | continuous | |
Cutting edge version | ME | |
Cutting depth ap | 0.05 mm - 0.5 mm | |
Feed f | 0.08 mm/rev. - 0.15 mm/rev. | |
Cutting speed vc main application | 120 m/min - 200 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 265696 ME | |
EAN / GTIN | 4960664544219 | |
Manufacturer number | TBA02117 |
This article |
Recommendations |
||
---|---|---|---|
DCMW 11T308, KBN35M, Type: ME
on request
In stock
19 pieces in stock
€91.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
€28.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
179 pieces in stock
€71.07
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | DCMW 11T308 | DCMW 11T308 | DCGW 11T308 |
Finishing/roughing assignment | Finishing | Finishing | Finishing |
Tool material | CBN | CBN | CBN |
Cutting conditions | continuous | continuous | continuous; heavily interrupted; slightly interrupted |
Cutting depth ap | 0.05 mm - 0.5 mm | 0.1 mm - 0.5 mm | 0.03 mm - 0.12 mm |
Feed f | 0.08 mm/rev. - 0.15 mm/rev. | 0.1 mm/rev. - 0.2 mm/rev. | 0.04 mm/rev. - 0.12 mm/rev. |
Cutting speed vc main application | 120 m/min - 200 m/min | 80 m/min - 200 m/min | 120 m/min - 160 m/min |