{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CCMW 09T308 | |
Corner radius | 0.8 mm | |
Grade | KBN35M | |
Tool material | CBN | |
Cutting conditions | continuous | |
Cutting edge version | ME | |
Cutting depth ap | 0.05 mm - 0.5 mm | |
Feed f | 0.08 mm/rev. - 0.15 mm/rev. | |
Cutting speed vc main application | 120 m/min - 200 m/min | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 265642 ME | |
EAN / GTIN | 4960664543960 | |
Manufacturer number | TBA01197 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
CCMW 09T308, KBN35M, Type: ME
on request
In stock
2 pieces in stock
€91.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
€28.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
€28.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
37 pieces in stock
€71.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
82 pieces in stock
€69.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 2 | 1 | 1 | 2 | 2 |
Corner radius | 0.8 mm | 0.8 mm | 0.4 mm | 0.8 mm | 0.4 mm |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing | Finishing |
Cutting edge version | ME | M | M | G | G |
Tool material | CBN | CBN | CBN | CBN | CBN |
Cutting conditions | continuous | continuous | continuous | continuous; heavily interrupted; slightly interrupted | continuous; heavily interrupted; slightly interrupted |
Feed f | 0.08 mm/rev. - 0.15 mm/rev. | 0.1 mm/rev. - 0.2 mm/rev. | 0.1 mm/rev. - 0.2 mm/rev. | 0.04 mm/rev. - 0.12 mm/rev. | 0.04 mm/rev. - 0.12 mm/rev. |