GARANT Master Mute cutting head, right-hand, System / insert size: QC/23

Article no.: 264834 QC/23
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
11 pieces in stock

Select article variation and quantity

System / insert size Unit price incl. VAT
  • System: QC
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Application type right-hand
System QC
Through-coolant yes
Cutting point / joint 20 mm
ISO code cutting head SDQCR
suitable indexable insert DC.. 11T3..
Approach angle 107.5 degrees
Minimum pre-drill ⌀ Dmin 26 mm
Centre offset L3 15 mm
Overall length L 22 mm
Insert screw 269023 2
Type of product Cutting head

Identification numbers & Classifications

Article number 264834 QC/23
EAN / GTIN 4251414902527
Manufacturer number 264834 QC/23

Description

Suitable for:

Boring bar shanks No. 264890, 264894 and 264898.

Note:

Combination of all cutting heads with all boring bar shanks within the same system (GL, QC, DM) possible.

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart