Screw-on toolholder, neutral, Shank / insert size: 20/11mm

Article no.: 261317 20/11
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
9 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 11 mm
Application type neutral
Standard Works standard
Through-coolant no
ISO code toolholder SVVCN 2020K11
suitable indexable insert VC.. 1103..
Functional width L4 neutral holders 10 mm
Overhang L1 neutral holders 31 mm
Overall length L neutral holders 125 mm
Pack of insert screws 269028 22
Setting angle κ 72.5 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261317 20/11
EAN / GTIN 4045197653918
Manufacturer number 261317 20/11

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart