{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 12 mm | |
Insert size | 11 mm | |
Application type | right-hand | |
Norm | DIN ISO 5610 | |
Through-coolant | no | |
ISO code toolholder | SVJBR/L 1212F11 | |
suitable indexable insert | VB.. 1103.. | |
Functional width L4 | 16 mm | |
Head length L1 | 21.5 mm | |
Overall length L | 80 mm | |
Pack of insert screws | 269028 22 | |
Setting angle κ | 93 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 261108 12/11 | |
EAN / GTIN | 4045197929105 | |
Manufacturer number | 261108 12/11 |