Screw-on toolholder, right-hand, Shank / insert size: 20/16mm

Article no.: 261106 20/16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 20 mm
Insert size 16 mm
Application type right-hand
Standard DIN ISO 5610
Through-coolant no
ISO code toolholder SVHBR/L 2020K16
suitable indexable insert VB.. 1604..
Functional width L4 25 mm
Head length L1 16 mm
Overall length L 125 mm
Pack of insert screws 269028 2
Shim 269005 8
Shim screw 269013 2
Setting angle κ 107.5 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 261106 20/16
EAN / GTIN 4045197655493
Manufacturer number 261106 20/16

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart