TCMT 16T304 HB7415-1

Article no.: 260956 HB7415-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €13.52 / Piece
  • from 10 Piece
    €11.27 / Piece
on request
In stock
467 pieces in stock

Product details

Technical Data

ISO code indexable insert TCMT 16T304
Corner radius 0.4 mm
Grade HB7415-1
Tool material Carbide
Main application S
Cutting conditions continuous
Chip breaker TIS
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.05 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 50 m/min - 110 m/min
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260956 HB7415-1
EAN / GTIN 4062406749699

Application Table

continuous
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grade Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart