{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TCMT 110202 | |
Corner radius | 0.2 mm | |
Grade | HB7120-1 | |
Tool material | Carbide | |
Main application | M | |
Cutting conditions | continuous | |
Chip breaker | VS | |
Cutting depth ap | 0.2 mm - 1.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 90 m/min - 290 m/min | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260950 HB7120-1 | |
EAN / GTIN | 4045197818591 | |
Manufacturer number | 260950 HB7120-1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
TCMT 110202, Grade: HB7120-1
on request
In stock
215 pieces in stock
from
1
Pieces
€ 10,90
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 9,09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
405 pieces in stock
from
1
Pieces
€ 10,90
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 9,09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
252 pieces in stock
from
1
Pieces
€ 19,60
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 16,33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
246 pieces in stock
from
1
Pieces
€ 19,60
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 16,33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
443 pieces in stock
from
1
Pieces
€ 19,60
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€ 16,33
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 3 | 3 | 3 | 3 | 3 |
Corner radius | 0.2 mm | 0.2 mm | 0.2 mm | 0.2 mm | 0.2 mm |
Finishing/roughing assignment | Finishing | Finishing | Finishing | Finishing | Finishing |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | continuous | continuous | continuous | continuous | continuous |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | 0.05 mm/rev. - 0.2 mm/rev. | 0.03 mm/rev. - 0.25 mm/rev. | 0.05 mm/rev. - 0.23 mm/rev. | 0.05 mm/rev. - 0.23 mm/rev. |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |