DC.T 11T302 CCX

Article no.: 260385 CCX
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    13,51 € / Piece
  • from 10 Piece
    11,26 € / Piece
on request
In stock
222 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert DCMT11T302
    Corner radius 0.2 mm
    Grade CCX
    Tool material Cermet
    Coating coated
    Main application P
    Cutting conditions continuous
    Chip breaker PP
    Tolerance M
    Cutting depth ap 0.1 mm - 1 mm
    Feed f 0.05 mm/rev. - 0.3 mm/rev.
    Cutting speed vc main application 150 m/min - 370 m/min
    Number of changes/inserts 2
    Finishing/roughing assignment Finishing
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 260385 CCX
    EAN / GTIN 4960664911578

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart