DC.T 11T302, Grade: HB7020

Article no.: 260356 HB7020
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    €13.39 / Piece
  • from 10 Piece
    €11.16 / Piece
on request
In stock
1,787 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCMT 11T302
Corner radius 0.2 mm
Grade HB7020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker SS
Tolerance M
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.05 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 150 m/min - 400 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260356 HB7020
EAN / GTIN 4045197699435
Manufacturer number 260356 HB7020

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


DC.T 11T302, Grade: HB7020

DC.T 11T302, Grade: HB7020

on request
In stock
1,787 pieces in stock
from 1  Pieces
€13.39
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€11.16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,718 pieces in stock
€8.05
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 2 2
Tool material Carbide Carbide
Cutting conditions slightly interrupted slightly interrupted
Cutting depth ap 0.2 mm - 1.5 mm 0.4 mm - 1.5 mm
Feed f 0.05 mm/rev. - 0.2 mm/rev. 0.1 mm/rev. - 0.3 mm/rev.
Main application P P
Cutting speed vc main application 150 m/min - 400 m/min 120 m/min - 330 m/min

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart