Boring bar, steel, right-hand, Shank ⌀ / insert size: 10/07mm

Article no.: 260340 10/07
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
11 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Boring depth up to: 3×D
  • Standard: DIN 8024
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 10 mm
Insert size 7 mm
Application type right-hand
Boring depth up to 3×D
Standard DIN 8024
Through-coolant yes
ISO code toolholder A10K SDQCR/L07
Setting angle κ 107.5 degrees
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 14 mm
Centre offset L3 7 mm
Clamping height L2 9 mm
Overall length L 125 mm
Overhang L1 30 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring Bar

Identification & Classification

Article number 260340 10/07
EAN / GTIN 4045197877796
Manufacturer number 260340 10/07
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart