CC.T 060204 CA510

Article no.: 260092 CA510
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
17 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 060204
Corner radius 0.4 mm
Grade CA510
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker HQ
Tolerance M
Cutting depth ap 0.5 mm - 2.5 mm
Feed f 0.05 mm/rev. - 0.25 mm/rev.
Cutting speed vc main application 140 m/min - 450 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260092 CA510
EAN / GTIN 4960664696437
Manufacturer number TAA00431

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart