{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 8 mm | |
Insert size | 6 mm | |
Application type | right-hand | |
Standard | DIN ISO 5610 | |
Through-coolant | no | |
ISO code toolholder | SCACR/L 0808M06 | |
suitable indexable insert | CC.. 0602.. | |
Functional width L4 | 8 mm | |
Head length L1 | 8 mm | |
Overall length L | 150 mm | |
Set of insert screws | 269021 1 | |
Setting angle κ | 90 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 260014 8/06 | |
EAN / GTIN | 4045197797520 | |
Manufacturer number | 260014 8/06 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |