Screw-on toolholder 16/12 mm

Article no.: 260007 16/12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: DIN ISO 5610
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 16 mm
    Insert size 12 mm
    Application type left-hand
    Standard DIN ISO 5610
    Through-coolant no
    ISO code toolholder SCLCR/L 1616H12
    suitable indexable insert CC.. 1204..
    Functional width L4 20 mm
    Head length L1 20 mm
    Overall length L 100 mm
    Pack of insert screws 269028 20
    Shim 269005 6
    Shim screw 269013 5
    Setting angle κ 95 degrees
    Application External longitudinal turning; External longitudinal turning
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 260007 16/12
    EAN / GTIN 4045197654854
    Manufacturer number 260007 16/12

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart