{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 10 mm | |
Insert size | 6 mm | |
Application type | right-hand | |
Standard | DIN ISO 5610 | |
Through-coolant | no | |
ISO code toolholder | SCLCR/L 1010E06 | |
suitable indexable insert | CC.. 0602.. | |
Functional width L4 | 12 mm | |
Head length L1 | 10 mm | |
Overall length L | 70 mm | |
Pack of insert screws | 269028 22 | |
Setting angle κ | 95 degrees | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 260006 10/06 | |
EAN / GTIN | 4045197651600 | |
Manufacturer number | 260006 10/06 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Screw-on toolholder, right-hand, Shank / insert size: 10/06mm
on request
In stock
29 pieces in stock
93,38 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
93,38 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
93,38 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
93,38 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
93,84 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
136,85 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Application | External longitudinal turning; External longitudinal turning | External longitudinal turning; External longitudinal turning | External longitudinal turning; External longitudinal turning | External longitudinal turning; External longitudinal turning | External longitudinal turning; External longitudinal turning | External longitudinal turning; External longitudinal turning |
Overall length L | 70 mm | 70 mm | 70 mm | 70 mm | 70 mm | 70 mm |
ISO code toolholder | SCLCR/L 1010E06 | SDHCR/L 1010E07 | SDJCR/L 1010E07 | SCSCR/L 1010E06 | SVLCR/L 1010E07 | SCLCR 1010E06; SDJCR 1010E07; SSSCR 1010E09 |
Head length L1 | 10 mm | 7 mm | 13 mm | 12 mm | 15 mm | 10 mm; 13 mm; 21 mm |
Standard | DIN ISO 5610 | DIN ISO 5610 | DIN ISO 5610 | DIN ISO 5610 | Works standard | DIN ISO 5610 |
Functional width L4 | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar | Boring bar |