{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNGA 160408 | |
Corner radius | 0.8 mm | |
Grade | KBN25M | |
Tool material | CBN | |
Cutting conditions | continuous; slightly interrupted; heavily interrupted | |
Cutting edge version | MET | |
Cutting depth ap | 0.1 mm - 0.3 mm | |
Feed f | 0.1 mm/rev. - 0.2 mm/rev. | |
Cutting speed vc main application | 100 m/min - 180 m/min | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 255662 MET | |
EAN / GTIN | 4960664507597 | |
Manufacturer number | TBZ04362 |
This article |
Recommendations |
|||
---|---|---|---|---|
TNGA 160408, KBN25M, Type: MET
on request
In stock
27 pieces in stock
137,89 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
28,18 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
100,51 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
105,34 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | TNGA 160408 | TNMA 160408 | TNGA 160408 | TCGW 16T308 |
Cutting edge version | MET | M | G | G |
Cutting conditions | continuous; slightly interrupted; heavily interrupted | continuous; slightly interrupted | continuous; slightly interrupted; heavily interrupted | continuous; heavily interrupted; slightly interrupted |
Grade | KBN25M | BUX220 | BU7220 | BU7220 |
Cutting speed vc main application | 100 m/min - 180 m/min | 80 m/min - 200 m/min | 90 m/min - 140 m/min | 120 m/min - 160 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |