DNGA 150612, BU7220, Cutting edge version: G

Article no.: 255451 G
plus VAT at the current rate Prices plus delivery costs
on request
In stock
58 pieces in stock

Select article variation and quantity

Cutting edge version Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DNGA 150612
Corner radius 1.2 mm
Grade BU7220
Tool material CBN
Cutting conditions continuous; heavily interrupted; slightly interrupted
Cutting edge version G
Cutting depth ap 0.05 mm - 0.2 mm
Feed f 0.05 mm/rev. - 0.15 mm/rev.
Cutting speed vc main application 90 m/min - 140 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 255451 G
EAN / GTIN 4045197895400
Manufacturer number 255451 G

Application Table

Steel < 55 HRC
H
Steel < 60 HRC
H
Steel < 67 HRC
H
continuous
 
irregular
 
interrupted
 
dry
 

Description

Version:

Fitted with 2 cutters.

Description:

New type of CBN with a balanced combination wear-resistance and tensile strength for general-purpose use in hardened steel up to 67 HRC in combination with a special constitution. For use both in continuous cutting and also in slightly interrupted and heavily interrupted cutting.

Downloads & documents

Compare with similar products

This article


Recommendations


DNGA 150612, BU7220, Cutting edge version: G

DNGA 150612, BU7220, Cutting edge version: G

on request
In stock
58 pieces in stock
€69.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
€28.18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
76 pieces in stock
€28.18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
73 pieces in stock
€69.00
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 2 1 1 2
Corner radius 1.2 mm 1.2 mm 1.2 mm 1.2 mm
ISO code indexable insert DNGA 150612 CNMA 120412 DNMA 150612 CNGA 120412
Finishing/roughing assignment Finishing Finishing Finishing Finishing
Grade BU7220 BUX220 BUX220 BU7220
Feed f 0.05 mm/rev. - 0.15 mm/rev. 0.1 mm/rev. - 0.2 mm/rev. 0.1 mm/rev. - 0.2 mm/rev. 0.05 mm/rev. - 0.15 mm/rev.
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart