{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 110404 R | |
Grade | HB7035 | |
Tool material | Carbide | |
Main application | UNI | |
Cutting conditions | heavily interrupted | |
Chip breaker | UNI | |
Cutting depth ap | 1 mm - 4 mm | |
Feed f | 0.2 mm/rev. - 0.5 mm/rev. | |
Cutting speed vc main application | 55 m/min - 230 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 252710 UNI | |
Manufacturer number | 252710 UNI |