WNMG 080408 wiper HB7020

Article no.: 252071 HB7020
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €16.15 / Piece
  • from 10 Piece
    €13.46 / Piece
on request
In stock
275 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNMG 080408
Corner radius 0.8 mm
Grade HB7020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker WSM
Tolerance M
Cutting depth ap 0.5 mm - 4 mm
Feed f 0.25 mm/rev. - 0.45 mm/rev.
Cutting speed vc main application 120 m/min - 350 m/min
Number of changes/inserts 6
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 252071 HB7020
EAN / GTIN 4045197948786
Manufacturer number 252071 HB7020

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart