{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WNMG 080404 | |
Corner radius | 0.4 mm | |
Grade | IC8150 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | F3P | |
Cutting depth ap | 0.4 mm - 2.5 mm | |
Feed f | 0.08 mm/rev. - 0.25 mm/rev. | |
Cutting speed vc main application | 180 m/min - 400 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Manufacturer's designation | WNMG 080404-F3P IC8150 | |
Type of product | Indexable insert for turning |
Article number | 251990 IC8150 | |
EAN / GTIN | 7291075319354 | |
Manufacturer number | 5566846 |