WNMG 060404 wiper, Type: HB7020

Article no.: 251953 HB7020
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €15.11 / Piece
  • from 10 Piece
    €12.59 / Piece
on request
In stock
259 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNMG 060404
Corner radius 0.4 mm
Grade HB7020
Tool material Carbide
Main application P
Cutting conditions slightly interrupted
Chip breaker WSS
Cutting depth ap 0.3 mm - 2 mm
Feed f 0.15 mm/rev. - 0.35 mm/rev.
Cutting speed vc main application 150 m/min - 400 m/min
Number of changes/inserts 6
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 251953 HB7020
EAN / GTIN 4045197948625
Manufacturer number 251953 HB7020

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
irregular
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


WNMG 060404 wiper, Type: HB7020

WNMG 060404 wiper, Type: HB7020

on request
In stock
259 pieces in stock
from 1  Pieces
€15.11
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€12.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
422 pieces in stock
from 1  Pieces
€13.73
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€11.44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
200 pieces in stock
€8.57
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 6 6 6
Corner radius 0.4 mm 0.4 mm 0.4 mm
Finishing/roughing assignment Finishing Finishing Finishing
Tool material Carbide Carbide Carbide
Cutting conditions slightly interrupted slightly interrupted slightly interrupted
Feed f 0.15 mm/rev. - 0.35 mm/rev. 0.1 mm/rev. - 0.4 mm/rev. 0.1 mm/rev. - 0.4 mm/rev.
Type of product Indexable insert for turning Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart