{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VNMG 160408 | |
Corner radius | 0.8 mm | |
Grade | CA025P | |
Tool material | Carbide | |
Coating | CVD | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PQ | |
Cutting depth ap | 0.2 mm - 2.5 mm | |
Feed f | 0.13 mm/rev. - 0.4 mm/rev. | |
Cutting speed vc main application | 105 m/min - 435 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 251754 CA025P | |
Manufacturer number | TMH00059 |
This article |
Recommendations |
|
---|---|---|
VNMG 160408, Grade: CA025P |
on request
In stock
443 pieces in stock
from
1
Pieces
€16.63
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€13.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 4 | 4 |
Tool material | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.2 mm - 2.5 mm | 0.3 mm - 2 mm |
Grade | CA025P | HB7020 |
Chip breaker | PQ | SS |
Type of product | Indexable insert for turning | Indexable insert for turning |