GARANT Master Eco lever lock toolholder short 25/16 mm

Article no.: 251697 25/16
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 25 mm
Insert size 16 mm
Application type left-hand
Standard Works standard
Through-coolant yes
ISO code toolholder MVJNR/L 2525X16
suitable indexable insert VN.. 1604..
Functional width L4 32 mm
Head length L1 40 mm
Overall length L 110 mm
Shim 259033 10
Shim screw 259027 7
Clamping claw 259038 19
Screw for clamping claw 259021 7
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 251697 25/16
EAN / GTIN 4062406734657
Manufacturer number 251697 25/16

Description

Version:

Highly efficient cooling directly on the cutter and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

Accessories

Spare parts

Inserts

From the same series "Master Eco" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart