{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | DNMG 150612 | |
Corner radius | 1.2 mm | |
Grade | CA125P | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | slightly interrupted | |
Chip breaker | PH | |
Cutting depth ap | 1 mm - 5 mm | |
Feed f | 0.25 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 140 m/min - 300 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Roughing | |
Type of product | Indexable insert for turning |
Article number | 250893 CA125P | |
EAN / GTIN | 4960664015306 |