GARANT Master Eco lever lock toolholder short, right-hand, Shank / insert size: 25/15mm

Article no.: 250630 25/15
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
32 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Eco
Shank size 25 mm
Insert size 15 mm
Application type right-hand
Standard Works standard
Through-coolant yes
ISO code toolholder DDJNR/L 2525X15
suitable indexable insert DN.. 1506..
Functional width L4 32 mm
Head length L1 40 mm
Overall length L 110 mm
Shim 259031 50
Shim screw 259027 8
Clamp, screw, spring 259036 24
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250630 25/15
EAN / GTIN 4067263122197
Manufacturer number 250630 25/15

Description

Version:

Highly efficient cooling directly on the cutting edge and additional flank face cooling.

Note:

Coolant transfer via slot on the underside of the shank in conjunction with GARANT Master Eco holders No. 319006319136 or No. 317900 for shank length < 125 mm. Optional connection possibility via hose connection (G 1/8 inch) No. 269207 and 269208.

Downloads & documents

Suitable products

From the same series "Master Eco" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart